TOWEL SHOP MED DUTY DISP 10BX/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOWEL SHOP MED DUTY DISP 10BX/CA

BRAWNY INDUSTRIAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC25003
  • Mfr. Model # 25003
  • UNSPSC # 47131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Medium-duty shop towel dispenser box. Size 12.4 in. x 9 in. 140 count per box. 10 boxes per case. Medium-duty shop towel made from hydro entangled fiber is durable, reusable and stands up to cleaners and solvents.

Technical Specs

  • Item Dispenser Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list