Skip Content
TOWEL SHELF,24 X 9.44 X 9.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOWEL SHELF,24 X 9.44 X 9.25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4EEX4
  • Mfr. Model # 4EEX4
  • UNSPSC # 52171001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.02 lbs

Technical Specs

  • Capacity -
  • Colour Chrome
  • Depth (In.) -
  • Finish Bright
  • For Use With -
  • Height (In.) 9.25
  • Length (In.) 24
  • Material 304 Stainless Steel
  • Item Towel Shelf
  • Includes Mounting Hardware
  • Package Quantity 1
  • Type -
  • Width (In.) 9.44
  • Standards -
  • Mounting Wall
  • Projection (In.) -
  • Hook Size (In.) -
  • Wall Opening Size -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list