Skip Content
TOWEL SHELF,18 X 9.44 X 9.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOWEL SHELF,18 X 9.44 X 9.25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4EEX3
  • Mfr. Model # 4EEX3
  • UNSPSC # 52171001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.19 lbs

Technical Specs

  • Depth (In.) -
  • Capacity -
  • Finish Bright
  • Colour Chrome
  • For Use With -
  • Height (In.) 9.25
  • Includes Mounting Hardware
  • Item Towel Shelf
  • Material 304 Stainless Steel
  • Length (In.) 18
  • Package Quantity 1
  • Type -
  • Hook Size (In.) -
  • Width (In.) 9.44
  • Standards -
  • Wall Opening Size -
  • Projection (In.) -
  • Mounting Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list