Skip Content
PAPER TOWEL ROLL,700FT,8"W,WHITE/BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAPER TOWEL ROLL,700FT,8"W,WHITE/BLUE

KIMBERLY CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB25637
  • Mfr. Model # 25637
  • UNSPSC # 14111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.3 lbs

Technical Specs

  • Item Kleenex(R) Hard Roll Towels
  • Colour White
  • Roll Length 700 ft.
  • Roll Width 7-1/2"
  • Roll Type Hardwound
  • Paper Towel Type Hardwound
  • Paper Towel Width 8"
  • Paper Product Series KLEENEX(R)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list