TOWEL ROLL PERFORATED 30 RL/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TOWEL ROLL PERFORATED 30 RL/CA

PREFERENCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC27385
  • Mfr. Model # 27385
  • UNSPSC # 14111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.63 lbs

Product Details

Kitchen Towel Roll Preference(r), Roll Type Standard, White, 2 Ply, Core Dia. 1-5/8 In., Roll Length 78 ft., Sheets per Roll 85

Technical Specs

  • Sheet Size 11" x 8-7/8"
  • Item Kitchen Towel Roll Preference(R)
  • Ply 2
  • Uses Dispenser Mfr. No. 52720
  • Colour White
  • Roll Length 78 ft.
  • Sheets per Roll 85
  • Core Dia. 1-5/8"
  • Paper Towel Type Standard Roll
  • Paper Product Series Preference(R)
  • Paper Towel Width 11"
  • Proprietary/Universal Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list