Skip Content
TOWEL ROLL HARD BROWN 800FT 2IN COR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TOWEL ROLL HARD BROWN 800FT 2IN COR

ENVISION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC26302
  • Mfr. Model # 26302
  • UNSPSC # 14111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.28 lbs

Technical Specs

  • Paper Towel Type Hardwound
  • Paper Product Series Envision(R)
  • Paper Towel Width 7-7/8"
  • Colour Brown
  • Item Paper Towel Roll
  • Uses Dispenser Mfr. No. 54338, 56201
  • Ply 1
  • Sheet Size Continuous
  • Roll Length 800 ft.
  • Core Dia. 2"
  • Proprietary/Universal Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list