Skip Content
TOWEL ROLL ENVISION EPA BRN 12RL/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TOWEL ROLL ENVISION EPA BRN 12RL/CA

ENVISION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC26401
  • Mfr. Model # 26401
  • UNSPSC # 14111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.28 lbs

Product Details

Envision(R) hardwound roll towel. Size 350 ft. x 7.875 in. Brown. High capacity roll towels meet or exceed EPA Comprehensive Procurement Guidelines for minimum post consumer recycled fiber content.

Technical Specs

  • Colour Brown
  • Item Paper Towel Roll Envision(R)
  • Sheet Size 7-7/8"
  • Uses Dispenser Mfr. No. 54338, 56201
  • Green Certification or Other Recognition EcoLogo Certified
  • Roll Length 350 ft.
  • Ply 1
  • Green Environmental Attribute 100% Total Recycled Content
  • Core Dia. 1-5/8"
  • Paper Product Series Envision(R)
  • Paper Towel Type Hardwound
  • Paper Towel Width 7-7/8"
  • Proprietary/Universal Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list