Skip Content
TOWEL RLL HIGH CAP CORMATIC WHT 6/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOWEL RLL HIGH CAP CORMATIC WHT 6/C

GEORGIA-PACIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC2930P
  • Mfr. Model # 2930P
  • UNSPSC # 14111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.09 lbs

Technical Specs

  • Colour White
  • Ply 1
  • Item Paper Towel Roll Cormatic(R)
  • Uses Dispenser Mfr. No. ADS200B, ADS200KI, HV200K, HDS200B
  • Sheets per Roll 900
  • Green Environmental Attribute 100% Total Recycled Content
  • Green Certification or Other Recognition EcoLogo Certified
  • Roll Width 8-1/4"
  • Roll Length 700 ft.
  • Core Dia. 1-9/16"
  • Roll Type Hardwound
  • Paper Towel Type Hardwound
  • Paper Product Series Cormatic(R)
  • Paper Towel Width 8-1/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List