TOWEL PAPER ROLL HIGH CPCTY 6 RL/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TOWEL PAPER ROLL HIGH CPCTY 6 RL/CA

ENVISION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC26301
  • Mfr. Model # 26301
  • UNSPSC # 14111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.33 lbs

Product Details

Envision(R) high capacity roll towel. Size 1,000 ft. x 7.875 in. Brown. High capacity roll towels meet or exceed EPA Comprehensive Procurement Guidelines for minimum post consumer recycled fiber content.

Technical Specs

  • Ply 1
  • Colour Brown
  • Uses Dispenser Mfr. No. 54338, 56201
  • Item Paper Towel Roll Envision(R)
  • Roll Length 800 ft.
  • Core Dia. 1-5/8"
  • Paper Towel Width 7-7/8"
  • Paper Towel Type Hardwound
  • Paper Product Series Envision(R)
  • Sheet Size Continuous
  • Proprietary/Universal Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list