Skip Content
TOWEL HAND M TORK STD 1 PLY 1000/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TOWEL HAND M TORK STD 1 PLY 1000/RL

TORK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLK120133
  • Mfr. Model # 120133
  • UNSPSC # 47131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.01 lbs

Product Details

High quality hand wipers that gives you the flexibility to choose the right products for your facility. Study and secure centerfeed dispenser systems for reduced consumption and hygienic dispensing.

Technical Specs

  • Colour White
  • Item M-Tork Standard Centerfeed Towel
  • Sheets per Roll 984
  • Uses Dispenser 302092
  • Ply 1
  • Roll Length 983.33 ft.
  • Core Dia. 2.9"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list