Skip Content
TOWEL DISPENSER WITH LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOWEL DISPENSER WITH LOCK

FROST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FST101-1
  • Mfr. Model # 101-1
  • UNSPSC # 14111703
  • CATALOGUE PAGE # 1756
  • Shipping Weight 5.23 lbs

Product Details

Accepts all standard single-fold and roll towels. Front loading. Constructed of 20 and 22 gauge steel. Universal towel dispenser with lock has a white epoxy finish.

Technical Specs

  • Colour White
  • Item Universal Towel Dispenser with Lock, White Epoxy Finish
  • Dispenser Material Steel
  • Dispenser Operation Pull
  • Paper Towel Type Folded
  • Dispenser Mounting Wall
  • Proprietary/Universal Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list