Skip Content
TOWEL COOLING BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOWEL COOLING BLUE

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO6602
  • Mfr. Model # 6602
  • UNSPSC # 46181700
  • CATALOGUE PAGE # 2671
  • Shipping Weight 0.4 lbs

Product Details

Evaporative cooling neck shades, towels and vests to keep cool no matter what the application is. Chill-Its(R) sees to it that cooler heads prevail.

Technical Specs

  • Item Cooling Towel
  • Colour Blue
  • Material Advanced PVA
  • Soaking Time 2 - 5 min.
  • Pattern Solid
  • Size 13" x 29"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list