Skip Content
TOWEL CLEANING STAINLESS STEEL 30CT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOWEL CLEANING STAINLESS STEEL 30CT

SCRUBS IN A BUCKET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMN91930
  • Mfr. Model # 91930
  • UNSPSC # 47131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.69 lbs

Product Details

Scrubs(R) stainless steel wipe. Clean, polish and protect stainless surfaces. Prevent water marks and corrosion. NSF(R) certified.

Technical Specs

  • Item Scrubs(R) Stainless Steel Wipes
  • Wipes per Container 30
  • Colour Yellow
  • Material Dual Textured Polypropylene
  • Container Type Canister
  • Sheet Size 9.75 x 10.5"
  • Fragrance Lemon

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list