Skip Content
TOWEL,CFOLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TOWEL,CFOLD

GEORGIA-PACIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC23000
  • Mfr. Model # 23000
  • UNSPSC # 14111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.93 lbs

Technical Specs

  • Ply 2
  • Colour White
  • Item Paper Towel Signature(R)
  • Sheet Size 10-1/8 x 13-1/4"
  • Number of Sheets 120
  • Folded Width 3-5/8"
  • Green Environmental Attribute Minimum 90% Post-Consumer Recycled Content
  • Uses Dispenser Mfr. No. 56601, 56620, 56650
  • Fold Type C-Fold
  • Paper Towel Type C-Fold
  • Proprietary/Universal Universal
  • Paper Product Series Signature(R)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List