Skip Content
Discontinued with Replacement
TOWEL C-PULL ACLM 1-PLY WHT 6/1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOWEL C-PULL ACLM 1-PLY WHT 6/1000

GEORGIA-PACIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC44110
  • Mfr. Model # 44110
  • UNSPSC # 14111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.37 lbs
Suggested Replacement Product
TOWELS CNTR FLOW SCOTT WH 500RL 4CA

Price: NA

Technical Specs

  • Colour White
  • Ply 1
  • Item Paper Towel Roll Acclaim(R)
  • Core Dia. 3"
  • Sheets per Roll 1,000
  • Sheet Size 7-1/2 x 12"
  • Roll Length 12 ft.
  • Uses Dispenser Mfr. No. 54050
  • Paper Towel Type Centerpull
  • Paper Product Series Acclaim(R)
  • Proprietary/Universal Universal
  • Paper Towel Width 7-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list