Skip Content
Discontinued with Replacement
TOWEL C-FOLD PREFERENCE WHITE 12/20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOWEL C-FOLD PREFERENCE WHITE 12/20

GEORGIA-PACIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC20241
  • Mfr. Model # 20241
  • UNSPSC # 14111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.52 lbs
Suggested Replacement Product
TOWELS HAND SCOTT WH 1 PLY 16PK/CA

Price: NA

Technical Specs

  • Colour White
  • Sheet Size 10-1/8 x 13-1/4"
  • Uses Dispenser Mfr. No. 56601, 56620, 56650
  • Item Paper Towel Preference(R)
  • Ply 1
  • Number of Sheets 200
  • Folded Width 3-5/8"
  • Paper Towel Type C-Fold
  • Proprietary/Universal Universal
  • Paper Product Series Preference(R)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list