TOWEL BURN RELIEF FOR BODY 24X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TOWEL BURN RELIEF FOR BODY 24X36

O-TWO MEDICAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTM06BK1231
  • Mfr. Model # 06BK1231
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2183
  • Shipping Weight 1.3 lbs

Product Details

96% water, gel-saturated, non-woven polyester composition. Draws heat away from injury area. Not wet or messy - solid gel does not drip or run. One step - ready to use. Body Towel Size: 24 inch x 36 inch. Bib-Style Rain Pants: Plain fly front. Full elastic suspenders. Reinforced crotch.

Technical Specs

  • Item Burn Relief(R) Body Towel 24" x 36"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list