Skip Content
TOWEL BROWN ROLL ENMOTN EPA 6 RL/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TOWEL BROWN ROLL ENMOTN EPA 6 RL/CA

ENMOTION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC89480
  • Mfr. Model # 89480
  • UNSPSC # 14111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.65 lbs

Product Details

enMotion(R) roll towel. Size 800 ft. x 10 in. Brown. High capacity EPA recycled compliant roll towel for enMotion classic or Impulse 10 automated, electronic roll towel systems.

Technical Specs

  • Colour Brown
  • Item Paper Towel Roll enMotion(R)
  • Ply 1
  • Uses Dispenser Mfr. No. 59460, 59462, 59407, 59450, 59487, 59488, 59447
  • Green Environmental Attribute 100% Total Recycled Content
  • Green Certification or Other Recognition ECOLOGO Certified
  • Roll Length 800 ft.
  • Core Dia. 1-5/8"
  • Paper Product Series enMotion(R)
  • Paper Towel Type Hardwound
  • Paper Towel Width 10"
  • Sheet Size Continuous
  • Proprietary/Universal Proprietary

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list