TOWEL BROWN HARD RL 8X400FT 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOWEL BROWN HARD RL 8X400FT 12/CA

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB02021
  • Mfr. Model # 02021
  • UNSPSC # 14111703
  • CATALOGUE PAGE # 1744
  • Shipping Weight 23.5 lbs

Product Details

Kimberly-Clark Tradition hand roll towel. One-ply, natural colour system. Size 8 in. x 350 feet, recommended dispenser 09765.

Technical Specs

  • Colour Natural
  • Ply 1
  • Uses Dispenser 09765
  • Roll Length 400 ft.
  • Item Roll Towel System
  • Paper Towel Width 8"
  • Paper Towel Type Hardwound
  • Sheet Size 8"
  • Core Dia. 1-1/2"
  • Environmental Claim Recycled Content

Compliance and Restrictions

  • Environmentally Friendly

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list