Skip Content
TOWEL BAR 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOWEL BAR 24IN

FROST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FST1141
  • Mfr. Model # 1141
  • UNSPSC # 30181602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Towel Bar
  • Material Stainless Steel
  • Width 24"
  • Mounting Type Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list