Skip Content
Discontinued with Replacement
TOWEL 1PLY RGLR CPCTY CNTRPL 6RL/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOWEL 1PLY RGLR CPCTY CNTRPL 6RL/CA

SOFPULL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC28124
  • Mfr. Model # 28124
  • UNSPSC # 14111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.1 lbs
Suggested Replacement Product
TOWELS CNTR FLOW SCOTT WH 500RL 4CA

Price: NA

Product Details

SofPull(R) 1 ply regular capacity centerpull towel. Size 15.0 in. L x 7.8 in. W. 6 rolls per case. Premium, one-at-a-time dispensing, centerpull towels for steady use areas.

Technical Specs

  • Colour White
  • Item Paper Towel Roll SofPull(R)
  • Ply 1
  • Sheet Size 7-7/8" x 15"
  • Sheets per Roll 320
  • Core Dia. 2-3/8"
  • Uses Dispenser Mfr. No. 58204, 52409, 58201, 58237
  • Roll Length 186 ft.
  • Paper Towel Type Centerpull
  • Paper Product Series SofPull(R)
  • Paper Towel Width 7-7/8"
  • Proprietary/Universal Proprietary

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list