Skip Content
TOW STRAP,WEB,2PLY,POLY,3"X30' close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOW STRAP,WEB,2PLY,POLY,3"X30'

TOW-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALTS2803TX30
  • Mfr. Model # TS2803TX30
  • UNSPSC # 23153403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.6 lbs

Product Details

Safer than chain or wire rope. Shock absorbing to reduce chance of vehicle damage.. Light weight and flexible for easy use and storage.

Technical Specs

  • Colour Silver
  • Rated Capacity 14,300 lbs.
  • Item Vehicle Recovery Strap
  • Breaking Strength 43,000 lbs.
  • Length 30 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list