Skip Content
TOW STRAP,TUFLEX,POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOW STRAP,TUFLEX,POLYESTER

TOW-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALTSEN120X20
  • Mfr. Model # TSEN120X20
  • UNSPSC # 23153403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Product Details

Safer than chain or wire rope. Shock absorbing to reduce chance of vehicle damage.. Light weight and flexible for easy use and storage.

Technical Specs

  • Colour Black
  • Length 20 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list