Skip Content
TOW STRAP 2X 30FT 1 PLY POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOW STRAP 2X 30FT 1 PLY POLY

TOW-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALTS1802DX30
  • Mfr. Model # TS1802DX30
  • UNSPSC # 23153403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Technical Specs

  • Colour Yellow
  • Features 1-PLY, Lined Eyes
  • Item Tow Strap
  • Length 30 ft.
  • Rated Capacity 5300 lb.
  • Width 2"
  • Material Polyester
  • Breaking Strength 16,000 lb.
  • Web Tensile Strength 16,000 lb.
  • Working Lifting Limit 5300 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list