Skip Content
TOW ROPE W/HOOKS 5/8IN X 20FT WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOW ROPE W/HOOKS 5/8IN X 20FT WHT

CANADA CORDAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWSTH2058
  • Mfr. Model # TH2058
  • UNSPSC # 31151504
  • CATALOGUE PAGE # 3235
  • Shipping Weight 5.4 lbs

Product Details

Tow Straps/Ropes, Nylon Twisted Rope, Width (in.) 5/8, Length (ft.) 20, Hook Style Forged Steel Safety, Mounting Hook, Maximum Load (lbs.) 8,910.

Technical Specs

  • Material Nylon Twisted Rope
  • Rated Capacity 9350 lbs.
  • Working Lifting Limit 980 lbs.
  • Colour White
  • Item Tow Rope
  • Size 5/8" Diameter
  • Length 20 ft.
  • Width 5/8"
  • Hook Type Hook, Rope Galvanized
  • Manufacturers Warranty Length Only against defect
  • Breaking Strength 8910 lbs.
  • Standards Cordage Institute Specification for Rope Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list