TOW LAWN SWEEPER,42 IN. WIDE,12 CU. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOW LAWN SWEEPER,42 IN. WIDE,12 CU.

AGRI-FAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HD63
  • Mfr. Model # 4HD63
  • UNSPSC # 25101901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 95.0 lbs

Technical Specs

  • Item Tow Lawn Sweeper
  • Hitch Type J-Pin
  • Overall Depth 67"
  • Housing Material Steel
  • Overall Height 24"
  • Frame Material Steel
  • Wheels Semi-Pneumatic
  • Bottom Panel Mesh
  • Overall Width 51"
  • Height Adjustment 0 to 2-1/4"
  • Brush to Wheel Ratio 4.5:1
  • Hopper Material Vinyl
  • Dump Mechanism Rope
  • Wheel Width 2-1/2"
  • Number of Brushes 4
  • Hopper Capacity 12.0 cu. ft.
  • Brush Dia. 10"
  • Wheel Dia. 11"
  • Working Width 42"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list