TOW HOOK,10,000 LB. RECEIVER MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOW HOOK,10,000 LB. RECEIVER MOUNT

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYRM10H
  • Mfr. Model # RM10H
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3215
  • Shipping Weight 4.79 lbs

Product Details

For use with 2 inch receiver tubes. Welded steel construction. Black powder coated finish.

Technical Specs

  • Item Receiver Mount Tow Hook
  • Features Receiver Mount Tow Hook Fits 2" Receiver Tubes and Features a Straight Pattern. Black Powder Coated Steel for Maximum Corrosion Resistance.
  • For Use With 2" Receiver
  • Finish Black Powder Coat
  • Includes Tow Hook
  • Height 3.05"
  • Length 9.25"
  • Capacity GVW 10,000 lbs.
  • Shank Size 2"
  • Width 4.5"
  • Manufacturers Warranty Length 1 yr., No Labor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list