TOW EYE,RECEIVER MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOW EYE,RECEIVER MOUNT

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYRM1225E
  • Mfr. Model # RM1225E
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3215
  • Shipping Weight 9.32 lbs

Product Details

For use with 2 inch receiver tubes. Welded steel construction. Black powder coated finish.

Technical Specs

  • Item Forged Receiver Mount Tow Eye
  • Features Forged Receiver Mount Tow Eye Fits 2" Receiver Tubes and Features a Straight Pattern. Black Powder Coated Steel for Maximum Corrosion Resistance.
  • Finish Black Powder Coat
  • For Use With 2" Receiver
  • Height 2.35"
  • Includes Tow Hook Eye
  • Width 13.45"
  • Shank Size 2"
  • Length 5.3"
  • Manufacturers Warranty Length 1 yr., No Labor
  • Diameter 2 - 1/2"
  • Capacity GVW 12,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list