TOW BEHIND SPREADER,100 LB.,PNEUMAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOW BEHIND SPREADER,100 LB.,PNEUMAT

EARTHWAY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EWY2170T
  • Mfr. Model # 2170T
  • UNSPSC # 25101901
  • CATALOGUE PAGE # 350
  • Shipping Weight 27.0 lbs

Technical Specs

  • Capacity 100 lbs.
  • For Use With Grass Seed, Fertilizer, and Salt
  • Includes Hopper Screen
  • Features Corrosive Resistant Shutoff
  • Fits Tractors
  • Wheel Type Pneumatic
  • Item Tow Behind Spreader
  • Mount Type Pin Hitch
  • Powered By Ground Drive
  • Frame Steel
  • Flow Control Rod
  • Axle Type Steel
  • Hopper Material Steel
  • Controller Ground Drive
  • Flow Gate Manual
  • Drop Type 3 Hole
  • Spinner Type Steel
  • Wheel Width 4"
  • Spread Width 10 ft.
  • Wheel Dia. 13"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list