Skip Content
TOUGHSTRIPE OVERLAM B634 4INX100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOUGHSTRIPE OVERLAM B634 4INX100FT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142139
  • Mfr. Model # 142139
  • UNSPSC # 31201520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Item Overlaminate Tape
  • Colour Clear
  • Length 100 ft.
  • Material Polyester/Laminate
  • Width 4"
  • Standards ANSI A1264.2-2006 and OSHA 1910.22
  • Shape Roll
  • Performance Temp. 0 Degrees to 130 Degrees F

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List