Skip Content
TOUGHSTRIPE OVERLAM B634 2INX50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOUGHSTRIPE OVERLAM B634 2INX50FT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142135
  • Mfr. Model # 142135
  • UNSPSC # 31201520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Clear
  • Material Polyester/Laminate
  • Length 50 ft.
  • Item Overlaminate Tape
  • Width 2"
  • Shape Roll
  • Standards ANSI A1264.2-2006 and OSHA 1910.22
  • Performance Temp. 0 Degrees to 130 Degrees F

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List