TOUGHSTRIPE 3.5IN B514 RD FLR DOTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOUGHSTRIPE 3.5IN B514 RD FLR DOTS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104521
  • Mfr. Model # 104521
  • UNSPSC # 55121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Floor Marking Tape
  • Material Polyester
  • Pattern Solid
  • Thickness 2 mil
  • Standards ANSI A1264.2-2006 and OSHA 1910.22
  • Performance Temp. 0 to 130 Degrees F
  • Diameter 3-1/2"
  • Safety Tape Color Red
  • Die Cut Shape Circle
  • Tape Format Die Cut - Tag
  • Width 2"
  • Legend No Legend
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Tape Strip Length 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list