Skip Content
TOUGHSTRIPE 3.5IN B514 BK FLR DOTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOUGHSTRIPE 3.5IN B514 BK FLR DOTS

TOUGHSTRIPE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104525
  • Mfr. Model # 104525
  • UNSPSC # 55121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Floor Marking Tape
  • Pattern Solid
  • Material Polyester
  • Thickness 2 mil
  • Standards ANSI A1264.2-2006 and OSHA 1910.22
  • Diameter 3-1/2"
  • Performance Temp. 0 to 130 Degrees F
  • Tape Format Die Cut
  • Die Cut Shape Circle
  • Safety Tape Color Black
  • Legend No Legend
  • Width 2"
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Tape Strip Length 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list