Skip Content
TOUGH GUY SHAMPOO BODY WASH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOUGH GUY SHAMPOO BODY WASH

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY5263-02B5PCBBM
  • Mfr. Model # 5263-02B5PCBBM
  • UNSPSC # 53131628
  • CATALOGUE PAGE # 1731
  • Shipping Weight 5.0 lbs

Product Details

Tough Guy Shampoo Body Wash. Cucumber melon fragrance. EcoLogo Certified.

Technical Specs

  • Colour Green
  • Item Shampoo and Body Wash Refill
  • Size 2,000 mL
  • Uses Dispenser Mfr. No. 5250-06
  • Fragrance Cucumber Melon
  • Formula Moisturizing
  • Green Certification or Other Recognition ECOLOGO Certified
  • Standards FDA
  • Hygiene Form Liquid
  • Packaging Type Box
  • Hygiene Properties Moisturizing
  • Hygiene Series FMX

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list