TOUGH GUY GREEN CERTIFIED FOAM SOAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

TOUGH GUY GREEN CERTIFIED FOAM SOAP

TOUGH GUY

Web Price : $47.94 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY5665-02B5PCBBM
  • Mfr. Model # 5665-02B5PCBBM
  • UNSPSC # 53131608
  • CATALOGUE PAGE # 1731
  • Shipping Weight 1.0 lbs

Product Details

Tough Guy green certified foam soap. Biodegradable formulas are effective, yet mild enough for general hand washing. Size is 2 x 2,000 mL

Technical Specs

  • Size 1,200 mL
  • Item Foam Soap Refill
  • Uses Dispenser Mfr. No. 2740-12
  • Fragrance Unscented
  • Standards ADA, UL, CE
  • Packaging Type Cartridge
  • Hygiene Form Foam

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list