Skip Content
TOUCHSCREEN UTILITY GLV,BLK/GRAY,2X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOUCHSCREEN UTILITY GLV,BLK/GRAY,2X

YOUNGSTOWN GLOVE CO.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG25K907
  • Mfr. Model # 25K907
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Black/Gray
  • Item Mechanics Gloves
  • Size 2XL
  • Closure Type Hook and Loop
  • Back Material Nomex
  • Palm Material Capacitive Compatible Synthetic Leather with Reinforcement
  • Sub-Category Touch Screen
  • Application All Purpose Work Where Touchscreen Use is Required
  • Cuff Neoprene
  • Lining Unlined
  • Palm Construction Synthetic Leather Base Layer with Non-Slip Reinforcement and Touchscreen Fabric on Index, Middle and Thumb
  • Thumb Style Wing
  • Knuckle Padding Material Foam Padding
  • Stitching Material 3 Ply 100D Bonded Nylon
  • Finger Style Full Finger with Reinforcement

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list