TOUCH SCREEN THERMOSTAT,1H, 1C,7 DA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TOUCH SCREEN THERMOSTAT,1H, 1C,7 DA

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6EDZ5
  • Mfr. Model # 6EDZ5
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1458
  • Shipping Weight 1.1 lbs

Product Details

Low Voltage Thermostat, Touch Screen Programmable, 1 Stages Heat, 1 Stages Cool, 4 Temp. Settings per Day, Programs per Week 7 or 5-2, S1,S2,C,R,RC,W,Y,G, Heat-Off-Cool-Auto, Auto-On-Circ., LCD Display, Yes, Yes, Yes, No, No, Yes, Yes, Yes, Yes, Yes, Yes,

Technical Specs

  • Depth 2-1/8"
  • Battery Backup Yes
  • Colour White
  • For Use With Heating/Cooling Systems, Heat Pump, Hydronic Zone Heat, Outdoor or Indoor Remote Sensors
  • Includes (2) AA Batteries
  • Item Low Voltage Thermostat
  • Height 6-5/16"
  • Width 4-7/8"
  • Temp. Settings per Day 4
  • Batteries Included Yes
  • Display Type LCD
  • Dual Transformer Compatible Yes
  • Footnotes 1, 2, 3, 4, 6, 8
  • Mounting Type Horizontal or Vertical Electrical Box
  • Power Method Hardwired/Battery
  • Key Pad Lockout Yes
  • Programs per Week 7 or 5-2
  • Remote Sensing Capability Yes
  • Programmable Fan Yes
  • Stages Cool 1
  • Stages Heat 1
  • Fan Switching Auto-On-Circulate
  • System Switching Auto-Heat-Cool-Off
  • Terminal Designations S1, S2, C, R, RC, W, Y, G
  • Voltage 24 VAC
  • Low Battery Indicator Yes
  • Control Range 40 Degrees - 90 Degrees F
  • Humidification Control No
  • 750mV Compatible Yes
  • Filter Indicator Yes
  • Dehumidification Control No
  • Temporary Temperature Hold Yes
  • Automatic Changeover Yes
  • Temperature Limiting Yes
  • Temporary Program Override Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list