TOUCH N SEAL NOWARP GF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOUCH N SEAL NOWARP GF

INSTA-FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ISF4004529714
  • Mfr. Model # 4004529714
  • UNSPSC # 12352310
  • CATALOGUE PAGE # 1565
  • Shipping Weight 1.62 lbs

Product Details

Touch n Seal one component spray system deliver greater control and accuracy during application. ICC ESR1926 approved fireblock. Air Sealant and Insulation. Wood, Concrete, Insulating Foam Boards, Metal, Plastics, Sheetrock. Product Contributes to Reducing Energy Consumption.

Technical Specs

  • Application Air Sealant and Insulation
  • Colour White
  • Item No-Warp Formula
  • Size 20 oz.
  • Expansion Ratio Approx. 30 Times From Liquid to Cured Foam
  • Substrates Wood, Concrete, Insulating Foam Boards, Metal, Plastics, Sheetrock
  • Temp. Range Do Not Expose to Temperatures Above 121 Degrees C (250 Degrees F), Open Flames or Sparks. Chemical Contents Must be 21 Degrees C - 32 Degrees C (70 Degrees F - 90 Degrees F) Prior to Spraying. Do Not Store in Temperatures Above 49 Degrees C (120 Degrees F). Ideal Storage Temperature is 16 Degrees C - 32 Degrees C (60 Degrees F - 90 Degrees F). Storage Above 32 Degrees C (90 Degrees F) will Reduce Shelf Life. Avoid Freezing.
  • Full Cure 1 hr.
  • Flash Point -155 Degrees F
  • Characteristics Air Sealant and Insulation
  • Specific Gravity 1.01

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list