TOUCH FREE DISPENSER,1000 ML,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TOUCH FREE DISPENSER,1000 ML,WHITE

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CEX7
  • Mfr. Model # 3CEX7
  • UNSPSC # 47131704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Depth 5-1/2"
  • Features Auto Sensor (4) C Batteries or A/C- Tamper Proof Water Saving
  • Finish Gloss
  • Height 11"
  • Includes Mounting Screws, Adhesive Mounting Tape, Dispenser Key
  • Item Hand Sanitizer Dispenser
  • Operation Mode Touch Free
  • Material Plastic
  • Width 4-1/2"
  • Refill Size 1,000 mL
  • For Use With Mfr. No. 3CEX8
  • Hygiene Form Foam, Liquid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list