Skip Content
TOUCH BAR RIM EXIT 36 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOUCH BAR RIM EXIT 36 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH5TUN2
  • Mfr. Model # 5TUN2
  • UNSPSC # 46171619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.07 lbs

Technical Specs

  • Item Touch Bar Rim
  • Standards ANSI/BHMA A156.3 Grade 1
  • Finish Aluminum
  • ADA Compliant No
  • Door Width 29-1/4" - 36"
  • Series 19
  • For Door Thickness 1-3/4"
  • Fits Stile Width 4-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list