!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOTE UTILITY 16

TOTE UTILITY 16

IRWIN

TOTE UTILITY 16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOTE UTILITY 16

TOTE UTILITY 16

IRWIN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # IRW4402016
  • Mfr. Model # 4402016
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item 16" Utility Tote
  • Closure Type Open Top
  • Overall Depth 8-1/2"
  • Colour Blue
  • Includes Removable Shoulder Strap
  • Number of Outside Pockets 8
  • Material 600D Nylon
  • Overall Height 10"
  • Overall Width 15-1/2"
  • Features Open Main Storage Compartment, Side Pockets, 24" Level Storage, Removable Shoulder Strap
  • Number of Inside Pockets 17
  • Number of Pockets 25

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list