Skip Content
TOTE,STACKING,8X17.25X24,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOTE,STACKING,8X17.25X24,GRAY

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11M646
  • Mfr. Model # 11M646
  • UNSPSC # 24112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.38 lbs

Technical Specs

  • Colour Gray
  • Outside Width 17-1/4"
  • Item Cross-Stacking Bin
  • Material Polyethylene
  • Use Lid Number LID2417GY
  • Outside Height 8"
  • Outside Length 23-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list