Skip Content
TOTE,STACKING,8X11X17.25,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOTE,STACKING,8X11X17.25,BLUE

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11M639
  • Mfr. Model # 11M639
  • UNSPSC # 24112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.73 lbs

Technical Specs

  • Colour Blue
  • Item Cross-Stacking Bin
  • Material Polyethylene
  • Use Lid Number LID1711BL
  • Outside Width 11"
  • Outside Height 8"
  • Outside Length 17-1/4"
  • Tote Item Cross Stacking Tote

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list