Skip Content
TOTE,STACKING,12X17.25X24,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOTE,STACKING,12X17.25X24,BLUE

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11M642
  • Mfr. Model # 11M642
  • UNSPSC # 24112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Technical Specs

  • Outside Width 17-1/4"
  • Item Cross-Stacking Bin
  • Use Lid Number LID2417BL
  • Material Polyethylene
  • Colour Blue
  • Outside Height 12"
  • Outside Length 23-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list