TOTE NEST/STACK 23-1/2X19-1/2X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TOTE NEST/STACK 23-1/2X19-1/2X10

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM35225GREY
  • Mfr. Model # 35225GREY
  • UNSPSC # 24112504
  • CATALOGUE PAGE # 2002
  • Shipping Weight 5.3 lbs

Product Details

Grey, nest and stack tote with large comfort grip handles, won't rust or corrode, resists solvents and chemicals. Dimensions: 23.5 inch length x 19.5 inch width x 10 inch height. Capacity: 2.0 cu. ft.

Technical Specs

  • Colour Gray
  • Material Industrial Grade Polymer
  • Item Nest and Stack Tote
  • Inside Width 17-1/4"
  • Standards FDA Sanctioned Material
  • Load Capacity 70 lbs.
  • Use Lid Number Mfr. No. 35231Grey
  • Outside Width 19-1/2"
  • Inside Height 9-7/8"
  • Inside Length 19-3/8"
  • Outside Height 10"
  • Outside Length 23-1/2"
  • Volume Capacity 2.0 cu. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list