TOTE NEST/STACK 19-1/2X13-1/2X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TOTE NEST/STACK 19-1/2X13-1/2X8

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM35200GREY
  • Mfr. Model # 35200GREY
  • UNSPSC # 24112504
  • CATALOGUE PAGE # 2002
  • Shipping Weight 2.45 lbs

Product Details

Grey, nest and stack tote with large comfort grip handles, won't rust or corrode, resists solvents and chemicals. Dimensions: 19.5 inch length x 13.5 inch width x 8 inch height. Capacity: 0.8 cu. ft.

Technical Specs

  • Colour Gray
  • Item Nest and Stack Tote
  • Material Industrial Grade Polymer
  • Use Lid Number Mfr. No. 35201Grey
  • Load Capacity 55 lbs.
  • Inside Length 18"
  • Inside Width 11-3/4"
  • Standards FDA Sanctioned Material
  • Inside Height 7-1/2"
  • Outside Width 13-1/2"
  • Outside Height 8"
  • Outside Length 19-1/2"
  • Volume Capacity 0.8 cu. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list