Skip Content
TOTE NEST/STACK 18X11X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TOTE NEST/STACK 18X11X6

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM35180GREY
  • Mfr. Model # 35180GREY
  • UNSPSC # 24112504
  • CATALOGUE PAGE # 2002
  • Shipping Weight 1.65 lbs

Product Details

Grey nest and stack tote with large comfort grip handles, won't rust or corrode, resists solvents and chemicals. Dimensions: 18 inch length x 11 inch width x 6 inch height. Capacity: 0.50 cu. ft.

Technical Specs

  • Material Industrial Grade Polymer
  • Colour Gray
  • Item Nest and Stack Tote
  • Load Capacity 45 lbs.
  • Use Lid Number Mfr. No. 35181Grey
  • Standards FDA Sanctioned Material
  • Inside Width 10-1/8"
  • Inside Length 16"
  • Inside Height 5-1/2"
  • Outside Width 11"
  • Outside Height 6"
  • Outside Length 18"
  • Volume Capacity 0.5 cu. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list