TOTE CADDY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOTE CADDY

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM09185BLUE
  • Mfr. Model # 09185BLUE
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1998
  • Shipping Weight 1.77 lbs

Product Details

Hand-held tool and supply caddy, Deep compartments hold loose parts, cleaning supplies, or tools for easy transport. Molded of heavy-duty, industrial-grade polypropylene for lasting durability. Colour: blue.

Technical Specs

  • Item Tote Caddy
  • Colour Blue
  • Material Industrial Grade Polymers
  • Inside Width 17.75
  • Inside Length 13.25"
  • Outside Length 13-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list