Skip Content
TOTE BULK ECOTRACTION PRO 909KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOTE BULK ECOTRACTION PRO 909KG

ECOTRACTION PRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EARET909X-T
  • Mfr. Model # ET909X-T
  • UNSPSC # 11101500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1850.0 lbs

Product Details

EcoTraction PRO is made of larger heavy-duty mineral granules compared to the original EcoTraction. This natural non-toxic volcanic mineral embeds into ice and snow rather than melting and creates a sand-paper effect for instant traction. Perfect for free

Technical Specs

  • Item Heavy Duty Traction in Bulk Tote
  • Size 2000 lbs.
  • Package Type Bulk Tote
  • Contains 100% Natural Volcanic Mineral
  • Effective Temp. -50 Degrees C
  • Net Weight 2,000 lbs.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list