TOTE-A-LOAD FOOT PUMP 21IN X 43IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOTE-A-LOAD FOOT PUMP 21IN X 43IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTAL220HD
  • Mfr. Model # TAL220HD
  • UNSPSC # 24101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 356.0 lbs

Technical Specs

  • Finish Painted
  • Handle Type Bicycle Style Grip
  • Colour Yellow
  • Includes Foot Pump, Up/Down Lever, 12V Battery, On-Board Charger
  • Load Capacity 2,200 lbs.
  • Overall Height 51-1/4"
  • Overall Length 63"
  • Item Tote-A-Load
  • Overall Width 23"
  • Extended Length 63"
  • Frame Material Steel
  • Caster Wheel Dia. Front: 2-1/2", Rear: 6"
  • Deck Length 43-1/2"
  • Deck Width 21"
  • Deck Height 3-1/2" to 33"
  • Caster Wheel Width Front: 3", Rear: 1-1/2"
  • Number of Caster Wheels 4
  • Deck Material Steel
  • Caster Configuration (2) Rigid, (2) Swivel Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list